Skip Content

ST
MILWAUKEE

7/16" Cordless Impact Driver Kit, 18.0 Voltage, 500 ft.-lb. Max. Torque, Battery Included

  • Item # 22UT71
  • My Part #
  • Mfr. Model # 2765-22
  • Catalog Page # 686
  • UNSPSC # 27112713
Cordless Impact Wrench Kit,18.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $534.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.79 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Driver Kits
  • Item Cordless Impact Driver Kit
  • Drive Size 7/16"
  • Drive Configuration Straight
  • Max. Torque 500 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series M18 FUEL(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 2300
  • Max. No Load RPM 1700
  • Battery Capacity 5.0Ah
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Battery Included (2) 35GJ99
  • Battery Pack Replacement 35GJ99
  • Features Led Worklight, Hex Quick Connect
  • Tool Length 8-3/4"
  • Tool Weight 7.5 lb.
  • Includes M18 FUEL(TM) Cordless Lithium-Ion 7/16 Hex Utility Impacting Drill (22UT70), (2) M18(TM) REDLITHIUM(TM) XC 5.0 High Capacity Battery Packs (35GJ99), M18(TM) AC/DC Charger (4PKV9)"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


7/16 In Cordless Impact Driver Kit, 18.0 Voltage, 500 ft.-lb. Max. Torque, Battery Included is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from junk this drill work excellent for route 9 months now it's shooting fire inside of it I highly recommend not buying this
Date published: 2014-09-16
  • y_2017, m_12, d_12, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_22UT71, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.