ST
MILWAUKEE

66-Pocket Polyester General Purpose Rolling Tool Bag, 21"H x 19"W x 16"D, Black

  • Item # 53TX81
  • My Part #
  • Mfr. Model # 48-22-8221
  • Catalog Page # 754
  • UNSPSC # 24111507
66-Pocket Polyester General Purpose Rolling Tool Bag, 21"H x 19"W x 16"D, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $251.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Milwaukee® 18" Rolling Bag was designed for easy rolling over most jobsite terrain, with its 6” all-terrain metal-rimmed wheels and a long, strong extension handle. Durable construction features include metal skid plates and 1680D ballistic material construction, while the fold-down front panel gives you easy access to your hand tools and accessories.

• Integrated tablet sleeve

View More

Technical Specs

  • Item Rolling Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 66
  • Basic Material Polyester
  • Closure Type Zipper
  • Nominal Overall Width 18"
  • Nominal Overall Depth 16"
  • Nominal Overall Height 21"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Width 19"
  • Overall Depth 16"
  • Overall Height 21"
  • Number of Inside Pockets 62
  • Number of Outside Pockets 4
  • Color Red/Black
  • Material 1680 Denier Ballistic Polyester
  • Features 6" All-Terrain Metal Rim Wheels, Extendable Handle, All Metal Skid Plates, Full Length Metal Axle, 200 lb. Weight Capacity, Wide Grip Handle, Fold Down Front Panel, Integrated Tablet Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.