ST
MILWAUKEE

6 ft./2m Steel SAE/Metric Key Chain Tape Measure, Black/Red

  • Item # 48LU52
  • My Part #
  • Mfr. Model # 48-22-5506C
  • Catalog Page # N/A
  • UNSPSC # 41114201
6 ft./2m Steel SAE/Metric Key Chain Tape Measure, Black/Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact MILWAUKEE key chain tape measure can deliver up to 10X longer life than other similar tape measures. Model features nylon blade protection and a 5-pt. reinforced frame that helps protect against damage from dropping. Versatile, heavy-duty key chain clip secures tap measure to key chains and belts for easy access.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Key Chain Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 6 ft./2m
  • Blade Width 13mm
  • Graduation Type in./ft./cm
  • Tape Measure Product Grouping Tape Measures
  • Item Key Chain Tape Measure
  • Blade Length 6 ft./2m
  • Graduation Type in./ft./cm
  • Graduations 1/16" Top, 1mm Bottom
  • Tip Style 2-Rivet Hook
  • Case Type Closed
  • Belt Clip Yes
  • Case Color Black/Red
  • Blade Coating Nylon
  • Lock Type Toggle
  • Rewind Type Automatic
  • Standout 4 ft.
  • Stud Markings Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.