Skip Content

ST
MILWAUKEE

Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" Overall Length

  • Item # 19MU74
  • My Part #
  • Mfr. Model # 48-22-2102
  • Catalog Page # 801
  • UNSPSC # 27111701
Multi-Bit Screwdriver,10-in-1,6" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $12.99 / each Offer Ends 06/30/18

Web Price $17.35

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.66 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Multi-Bit Screwdriver
  • Tip Style Group Crosspoint,Slotted,Square
  • Screwdriver Tip Style Phillips/Slotted/Square Recess
  • Sizes Included Phillips #1, #2, Robertson Square Recess #1, #2, #3, Slotted 3/16", 1/4"
  • Handle Material Multi-Component
  • Overall Length 6"
  • Includes Wire Stripper, Loop Maker, Nutdriver 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic with Antiroll
  • Bit Style Phillips,Robertson Square Recess,Slotted
  • Driver Type 10-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Single End/Double End Single End
  • Bit Retainer Type Magnetic
  • Number of Pieces 8
  • Shank Type Solid
  • Shank Material Steel
  • Finish Chrome
  • Screwdriver Bit Material Steel
  • Drive Size 1/4"
  • Features Power Groove Bits for Power Tool Compatibility, Revolver Style Bit Storage, Extended Reach Design
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


10-in-1 General Purpose Multi-Bit Screwdriver, 6 In Overall Length, Number of Pieces: 8 is rated 4.3 out of 5 by 3.
Rated 5 out of 5 by from Greatest screwdriver ever made The best screwdriver I ever bought. 3-1/2" bit length is great for hard to reach screws. Bits fit snug into each slot to ensure they don't fall out. The compatibility with a 1/4" impact driver is genius, don't have to go to the bit organizer everytime i encounter a flathead or square head screw. A+
Date published: 2017-05-11
Rated 5 out of 5 by from Excellent tool To remove a bit from the handle, simply take the bit that you are removing from the driver and use it to push the bit that you want out of the handle.
Date published: 2017-05-08
Rated 3 out of 5 by from Hard To Remove Bits Not for the tool pouch. Too hard to pull bits out of handle.
Date published: 2015-03-07
  • y_2018, m_5, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_19MU74, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.