Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
MILWAUKEE

6", 9" Bi-Metal Reciprocating Saw Blade Set, Various Teeth per Inch

  • Item# 7DY36
  • Mfr. Model# 49-22-1132 49-22-1129
  • Catalog Page# N/A
  • UNSPSC# 27112802
6", 9" Bi-Metal Reciprocating Saw Blade Set, Various Teeth per Inch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $153.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Primary Saw Application General Purpose
  • Length 6", 9"
  • Teeth per Inch Various
  • Material Bi-Metal
  • Back Straight and Tapered
  • Shank 1/2"
  • Height 1"
  • Includes (4) 9" 5 TPI Ax(R) Wood Blades, (4) 9" 8 TPI Wrecker(R) GP Blades, (4) 9" 10 TPI Torch(R) Metal Blades, (4) 9" 18 TPI Torch(R) Metal Blades, (4) 9" 6 TPI Wood Blades, (4) 8" 8-12 TPI GP Blades, (4) 6" 14 TPI Metal Blades, (4) 6" 24 TPI Metal Blades, Carrying Pouch and EXTRA (4) 6" 18 TPI The Torch(R) Blades, (2) 6" 8 TPI The Wrecker(TM) Blades, (2) 6" 5 TPI The Ax(TM) Blades, (2) 9" 5 TPI The Ax(TM) Blades, (2) 9" 14 TPI The Torch(R) Blades, Storage Container
  • Application Metal Cutting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: NY

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.