Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MILWAUKEE

5" M18™ FUEL™ Cordless Angle Grinder Kit, 18.0 Voltage, 8500 No Load RPM, Battery Included

  • Item # 42LC04
  • My Part #
  • Mfr. Model # 2783-22 48-11-1850
  • Catalog Page # N/A
  • UNSPSC # 27112704
5" M18™ FUEL™ Cordless Angle Grinder Kit, 18.0 Voltage, 8500 No Load RPM, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $666.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Wheel Dia. 5"
  • No Load RPM 8500
  • Cordless Tool Battery Type Li-Ion
  • Series M18(TM) FUEL(TM)
  • Brushless Motor Yes
  • Switch Type Paddle
  • Lock-on No
  • Lock-off No
  • Tool Length 15-1/4"
  • Battery Included (3) 35GJ99
  • Corded/Cordless Cordless
  • Speed Type Single
  • Battery Pack Replacement 35GJ99
  • Battery Capacity 5.0Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 6.1 lb.
  • Features POWERSTATE Brushless Motor for Longer Tool Life, REDLINK PLUS(TM) Intelligence for Overload Protection, Rapid Stop Braking Feature Stops Cutting Disks In 0.9 Seconds, Flap Disks In 1.3 Seconds and Grinding Disks In 1.5 Seconds, 100% Tool Free Accessory Chang
  • Includes M18 FUEL 4-1/2"/5" Braking Grinder, (2) M18 5.0Ah REDLITHIUM Extended Capacity Batteries, (1) M18(TM) and M12(TM) Multi-Voltage Charger, (1) FIXTEC Nut, (1) Flange Nut, (1) T1 Guard, (1) T27 Guard, (1) Carrying Case, and Extra M18 5.0Ah REDLITHIUM Extended Capa
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.