ST
MILWAUKEE

5-3/8", 5-7/8" M18 FUEL

  • Item # 53KJ97
  • My Part #
  • Mfr. Model # 2782-22
  • Catalog Page # 676
  • UNSPSC # 27112709
5-3/8", 5-7/8" M18 FUEL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $424.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Milwaukee® Tool M18™ FUEL™ Metal Cutting Circular Saw Kit has a POWERSTATE™ brushless saw motor that delivers fast cutting power and more runtime to help increase productivity. With no wearable parts, it also helps extend the life of the tool. To protect the saw and battery, the REDLINK PLUS™ Intelligence electronic system helps reduce damage caused by overloading, overheating and over-discharging. An extra-large cut guide delivers better line of site, and a steel shoe, which reduces chip build-up to prevent surface marring, help improve results. This lightweight, compact design, with a low profile, helps reduce fatigue and is easy to handle and control. The saw includes a 30T 5-3/8” METAL TECH™ Carbide-Tipped Metal Saw Blade that delivers cool, burr-free cuts through EMT, strut, threaded rod, sheet metal, angle iron and other ferrous (iron) materials. Kit includes an M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack with fuel gauge that displays remaining runtime, for less downtime on the job. The protective pack helps routes water away from electronics, minimizes heat to extend runtime, operates in weather below 0°F, and prevents failures from vibration or drops. Also included is the M18 & M12™ Multi-Voltage Charger that syncs with your battery pack to monitor cell voltage, temperature and charge status to ensure a full charge. It takes approximately 60 minutes to charge an extended-capacity battery.

View More

Technical Specs

  • Item Cordless Circular Metal Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Blade Dia. 5-3/8", 5-7/8"
  • Blade Side Right
  • Bevel Adjustment None
  • Cordless Tool Battery Type Li-Ion
  • Series M18 FUEL
  • Cutting Depth @ 90 Degrees 2"
  • No Load RPM 3900
  • Shoe Material Stainless Steel
  • Corded/Cordless Cordless
  • Arbor Hole 20mm
  • Battery Included (2) 35GJ99
  • Battery Pack Replacement 35GJ99
  • Battery Capacity 5.0Ah
  • Features Brushless Motor, Provides Overload Protection, Up to 370 Cuts in 3/4" EMT, Impact Resistant Window, LED Light, Integrated Hang Hook
  • Tool Length 14-3/4"
  • Tool Weight 6.55 lb.
  • Standards UL Listed
  • Includes (2) Batteries, Charger, 5-3/8" 30T Blade, Hex Wrench, Contractor Bag
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.