Skip Content

DV
MILWAUKEE

30 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red

  • Item # 31AE26
  • My Part #
  • Mfr. Model # 48-22-5130
  • Catalog Page # N/A
  • UNSPSC # 41114201
30 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Milwaukee® Magnetic Tape Measures are Nothing But Heavy Duty®. Using nylon blade protection and a 5-Point reinforced frame, they offer up to 10 times Longer Blade Life, by resisting contamination wear and increasing protection when dropped. To increase productivity on the jobsite, Magnetic Tapes feature a new-to-world Dual Magnets, which securely attaches to EMT sticks from below and steel studs in front. An additional innovative feature is the Finger Stop, which protects your finger when the blade retracts.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Magnetic Tip Tape Measure
  • Measurement Type SAE
  • Blade Length 30 ft.
  • Blade Width 1"
  • Graduation Type in./ft.
  • Graduations 1/16"
  • Blade Material Steel
  • Tip Style 3-Rivet Hook
  • Case Type Closed
  • Case Material ABS
  • Belt Clip Yes
  • Blade Color Yellow/White
  • Case Color Black/Red
  • Blade Coating Nylon
  • Lock Type Slide
  • Rewind Type Automatic
  • Standout 9 ft.
  • Stud Markings Yes
  • Features Dual Magnets, Blueprint Scale- Calculates 1/4" and 1/8" drawings, Rubber Grip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms