Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

3/8" Friction Ring Cordless Impact Wrench Kit, 18.0 Voltage, 210 ft.-lb. Max. Torque, Battery Includ

  • Item# 44YY78
  • Mfr. Model# 2758-22CT
  • Catalog Page# 686
  • UNSPSC# 20111603
3/8" Friction Ring Cordless Impact Wrench Kit, 18.0 Voltage, 210 ft.-lb. Max. Torque, Battery Includ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $410.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wrench provides greater control over output speed and power through 4-mode DRIVE CONTROL™.

View More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Drive Size 3/8" Friction Ring
  • No Load RPM 0 to 2500
  • Blows per Minute 0 to 3200
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Tool Length 5-7/8"
  • Corded/Cordless Cordless
  • Tool Weight 3.3 lb.
  • Max. Torque 210 ft.-lb.
  • Clutch Style Impact
  • Handle Type Soft Grip, T
  • Battery Included (2) 38D765
  • Battery Pack Replacement 38D765
  • Battery Capacity 2.0Ah
  • Features Powerstate Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection, ONE-KEY(TM) Enabled Allows Unlimited Customization and Control of Output Speed and Power, Easily Toggle Between Up to Four Custom Performance Profiles that can be Saved to the Memory of the Tool
  • Includes (1) 44YY88 M18 FUEL 3/8" Impact Wrench w/ONE-KEY, (2) 38D765 M18 2.0Ah REDLITHIUM Compact Batteries, (1) 23Y581 M18(TM) & M12(TM) Multi-Voltage Charger, (1) Belt Clip, (1) Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.