Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
MILWAUKEE

Cordless Impact Wrench Kit, Bat, 5.9in.

  • Item# 41ND25
  • Mfr. Model# 2754-22 48-11-1850
  • Catalog Page# N/A
  • UNSPSC# 20111603
Cordless Impact Wrench Kit,Bat,5.9in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $693.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Drive Size 3/8" Square
  • No Load RPM 0 to 2500
  • Blows per Minute 0 to 3200
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Tool Length 5.9"
  • Corded/Cordless Cordless
  • Tool Weight 3.3 lb.
  • Max. Torque 210 ft.-lb.
  • Clutch Style Impact
  • Handle Type T Handle
  • Battery Included (3) 35GJ99
  • Battery Pack Replacement 35GJ99
  • Battery Capacity 5.0Ah
  • Features Powerstate Brushless Motor for Longer Tool Life, REDLINK PLUS(TM) Intelligence for Overload Protection, 4-Mode Drive Control Mode 1, 0 to 1700 rpm, Mode 2, 0 to 2000 rpm, Mode 3, 0 to 2500 rpm, Mode 4, 0 to 2000 rpm with Automatic Shut Down After 1 sec. of Impacting to Prevent Fastener/Material Damage
  • Includes M18 FUEL 3/8" Impact Wrench, (2) M18 5.0Ah REDLITHIUM Extended Capacity Batteries, (1) M18(TM) and M12(TM) Multi-Voltage Charger, (1) Belt Clip, (1) Carrying Case and Extra M18 5.0Ah REDLITHIUM Extended Capacity Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.