Skip Content

ST
MILWAUKEE

3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 167 ft.-lb. Max. Torque, Battery Included

  • Item # 22UT61
  • My Part #
  • Mfr. Model # 2658-22
  • Catalog Page # 675
  • UNSPSC # 27112713
Cordless Impact Wrench Kit,18.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $329.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 10.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful wrench features a friction ring anvil for fast and tool-free socket changes. Kit includes cordless Lithium-ion compact impact wrench, 2 high-capacity battery packs, and multi-voltage charger.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrench Kits
  • Item Cordless Impact Wrench Kit
  • Drive Size 3/8"
  • Drive Configuration Straight
  • Max. Torque 167 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series M18(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3350
  • Max. No Load RPM 2450
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Battery Capacity 3.0Ah
  • Tool Length 5-3/4"
  • Tool Weight 3.8 lb.
  • Battery Included (2) 2PYZ8
  • Battery Pack Replacement 2XKZ3 or 2PYZ8
  • Features LED Worklight, Friction Ring
  • Includes M18(TM) Cordless Lithium-Ion 3/8" Compact Impact Wrench (22UT59), (2) M18(TM) REDLITHIUM(TM) XC High Capacity Battery Packs (2PYZ8), (1) M12(TM) and M18(TM) Multi Voltage Charger (23Y581), Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.