Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 167 ft.-lb. Max. Torque, Battery Included

  • Item # 22UT60
  • Mfr. Model # 2658-22CT
  • Catalog Page # 686
  • UNSPSC # 27112713
3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 167 ft.-lb. Max. Torque, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $315.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrench Kits
  • Item Cordless Impact Wrench Kit
  • Drive Size 3/8"
  • Drive Configuration Straight
  • Max. Torque 167 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series M18(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3350
  • Max. No Load RPM 2450
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Battery Capacity 1.5Ah
  • Tool Length 5-3/4"
  • Tool Weight 3.2 lb.
  • Battery Included (2) 2XKZ3
  • Battery Pack Replacement 2XKZ3 or 2PYZ8
  • Features LED Worklight, Friction Ring
  • Includes M18(TM) Cordless Lithium-Ion 3/8" Compact Impact Wrench (22UT59), (2) M18(TM) REDLITHIUM(TM) Compact Battery Packs (2XKZ3), M12(TM) and M18(TM) Multi Voltage Charger (23Y581)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.