Skip Content

ST
MILWAUKEE

Impact Wrench with Add Battery,18V

  • Item # 7DH72
  • My Part #
  • Mfr. Model # 2658-22 / 48-11-1840
  • Catalog Page # N/A
  • UNSPSC # 27112713
Impact Wrench with Add Battery,18V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $479.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Size 3/8"
  • Drive Configuration Straight
  • Max. Torque 167 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Battery Capacity 3.0Ah
  • Tool Length 6"
  • Tool Weight 3.4 lb.
  • Battery Included (2) 2PYZ8, (1) 38D766
  • Battery Pack Replacement 38D766
  • Features 4 Pole Frameless Motor, 3/8" Anvil with Friction Ring
  • Includes M18 3/8" Impact Wrench, (2) M18 3.0Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Belt Clip, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Unbelievable runtime It runs and runs and runs it"s like a dream. I think it"s the best battery on the market. October 2, 2013
Rated 4 out of 5 by Works good It works very well but the extra weight is not much but the smaller 2.0 I find much easier when using tool for long periods of time. February 15, 2013
Rated 5 out of 5 by SUPER POWER COMPACT MASTER BLASTER Used for industrial work December 25, 2012
  • 2015-09-08T19:45:23.088-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_7DH72, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.