Skip Content
WV
MILWAUKEE

3/4" Weldon Quick Change Magnetic Drill Kit, 18.0 Voltage, Battery Included

  • Item # 39RY24
  • My Part #
  • Mfr. Model # 2787-22
  • Catalog Page # 688
  • UNSPSC # 27112703
Magnetic Drill Kit,1-1/2in Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2,199.44 / each

Web Price $2,315.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 54.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drill is optimized for annular cutters and twist bits with a 2-speed gear box and tool free adjustment. Permanent Magnet operates without electricity and delivers a strong magnetic hold on 1⁄4” steel.

View More

Technical Specs

  • Item Magnetic Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Capacity Steel 1-1/2"
  • Battery Capacity 5.0Ah
  • No Load RPM 400/690
  • Drill Travel 5-3/4"
  • Cordless Tool Battery Type Li-Ion
  • Magnet Type Permanent
  • Drill Point Pressure 750 lb.
  • Corded/Cordless Cordless
  • Drill to Center From Base 1-1/4"
  • Overall Height 15-1/2"
  • Tool Length 13-3/4"
  • Tool Weight 29.5 lb.
  • Chuck Size 3/4" Weldon Quick Change
  • Reversible No
  • Battery Included (2) 35GJ99
  • Battery Pack Replacement 35GJ99
  • Brushless Motor Yes
  • Features POWERSTATE(TM) Brushless Motor for Longer Tool Life, REDLINK PLUS(TM) Intelligence for Overload Protection, Self-Powered Magnet Base Operates Independently of Power Source, Delivers Up to 2000 lb. Holding Force, 1-1/2" Annual Cutter Capacity, 1/2" Twist Bit Capacity, 2-Speed Gear Box, 5-1/8" Motor Head Adjustment
  • Includes M18 FUEL 1-1/2" Magnetic Drill, 3/4" Weldon to 1/2" Chuck adapter, (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, M18 & M12 Multi-Voltage Charger, Magnetic Lubrication Tank, Chuck Key, (2) 1" Retractable Pilot Pins, Safety Strap, and Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.