Skip Content
ST
MILWAUKEE

3/4" Lineman Magnetic Drill Kit, 18.0 Voltage, Battery Included

  • Item # 114Z66
  • Mfr. Model # 2788-22HD 48-11-1890
  • Catalog Page # N/A
  • UNSPSC # 27112703
3/4" Lineman Magnetic Drill Kit, 18.0 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $2,399.00 / each Offer Ends 08/31/17

Web Price $2,919.84

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 60.56 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lineman Magnetic Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Capacity Steel 1-1/2"
  • Battery Capacity 9.0Ah
  • No Load RPM 400/690
  • Drill Travel 5-3/4"
  • Cordless Tool Battery Type Li-Ion
  • Magnet Type Permanent
  • Drill Point Pressure 750 lb.
  • Corded/Cordless Cordless
  • Drill to Center From Base 1-1/4"
  • Overall Height 15-1/2"
  • Tool Length 13-3/4"
  • Tool Weight 29.5 lb.
  • Chuck Size 3/4"
  • Reversible No
  • Battery Included (2) 45KM67
  • Battery Pack Replacement 45KM67
  • Brushless Motor No
  • Features Overload Protection, Self-Powered Magnet Base, Delivers Up to 2000 lb. Holding Force, 1-1/2" Annual Cutter Capacity, 1/2" Twist Bit Capacity, (2) Speed Gear Box, 5-1/8" Motor Head Adjustment, Fuel Gauge Onboard Battery Displays Remaining Runtime, All-Weather Performance, Weldon Quick Change Chuck
  • Includes Magnetic Lubrication Tank, 1/2" Chuck Adapter, Chuck Key, (2) Telescoping Pilot Pins, Safety Strap, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.