Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

3/4" Cordless Impact Wrench Kit, 18.0 Voltage, 0 to 375/0 to 750 ft.-lb. Max. Torque, Battery Includ

  • Item # 22UT69
  • Mfr. Model # 2764-22
  • Catalog Page # 686
  • UNSPSC # 27112713
3/4" Cordless Impact Wrench Kit, 18.0 Voltage, 0 to 375/0 to 750 ft.-lb. Max. Torque, Battery Includ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $667.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 16.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Drive Size 3/4"
  • No Load RPM 0 to 1200/0 to 1700
  • Blows per Minute 0 to 1700/0 to 2300
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Tool Length 9"
  • Corded/Cordless Cordless
  • Tool Weight 7.3 lb.
  • Max. Torque 0 to 375/0 to 750 ft.-lb.
  • Handle Type Soft Grip, T
  • Battery Included (2) 48-11-1850
  • Battery Pack Replacement 35GJ99
  • Battery Capacity 5.0Ah
  • Features Led Worklight, Friction Ring
  • Includes M18 FUEL(TM) Cordless Lithium-Ion 3/4 High Torque Impact Wrench (22UT68), (2) M18(TM) REDLITHIUM(TM) XC 5.0 High Capacity Battery Packs (48-11-1850), M12(TM) and M18(TM) Multi Voltage Charger (23Y581)"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


3/4 In Cordless Impact Wrench Kit, 18.0 Voltage, 0 to 375/0 to 750 ft.-lb. Max. Torque, Battery Includ is rated 4.3 out of 5 by 4.
Rated 5 out of 5 by from Must Have for Owner Operators Bought this impact wrench 3 months ago and am amazed at the power this tool has. I have taken well over 50 tires off of International Prostars and 53' trailers. Fastens up to 750 ft. lbs, I couldn't believe it until I put a 4 ft torque wrench on and every nut didnt budge before it clicked. Batteries usually last me 3-4 tires per charge including studs (Stud-pilot wheels). Makes working on the undercarriage of trailers and trucks on the go very easy. I am in shock of how powerful this tool is, and have shown everybody I know who operated large trucks the tool and have had nothing but shocking reactions. Great tool for the road, especially owner operators. Tire service came a couple of weeks ago to change a tire, and he fired up his onboard compressor and broke out a 1" air gun, I told him to hold up and took the tires off myself, he was absolutely shocked at the power. I am just at a loss of words at how well this tool handles the toughest of jobs. I have not been able to find a nut I can not break yet, and have had people bring me to trucks that had been sitting for decades and they couldn't believe how easily it removed the nuts. The compact design also allows you to put the tool with only a socket directly into the rear wheel wells without needing an extension. This is so much easier than dragging out the 1" air wrench and dragging out the large air hose. Batteries charge in a good amount of time, and last very long if not being used hard. If I am tightening only and not busting frozen 1 1/2" nuts the battery seems to last forever. Today I took off one tire, put a new on on the rim and put it back on all torqued to 700 ft lbs (which I checked with torque wrench), and still had 3/4 battery bars left. Milwaukee has revolutionized 18v impact wrench technology. And compared to competitors the price was outstanding. I can't say enough good things about this tool.
Date published: 2016-09-01
Rated 2 out of 5 by from Would not torque above 250 ft-lbs I bought this unit for use in a heavy repair shop for railroad rolling stock. It did not remove or apply sufficient torque when used. So we did some in house testing. On mode two after running the gun on a 3/4 SAE Bolt, Coarse Thread, using a 1-1/8 impact socket, 3/4 drive. Ran up the nut all the way onto the bolt till the socket would not turn any more. Then changed batteries to a fresh fully charged battery. Ran it on the nut for another 10 seconds for good measure. Set 3/4 drive torque wrench to 300 Ft-Lbs. The nut turned 1/4 rotation before click. So it was much less than 300 Ft-Lbs. This is NO WHERE NEAR the 750 ft-lbs advertised. Also when attempting to remove a 1 inch nut (SAE, coarse thread) tightened to 600 Ft-Lbs, WITH MOLYCOTE (never seise) applied to the thread before tightening. Unit would not remove nut. It seems great for lug nuts on somebody's car, but not for any type of heavy work.
Date published: 2016-02-10
Rated 5 out of 5 by from awesome tool My boss ordered one of these for heavy use on the farm. I figured it would be unimpressive as we have a dewalt 110 impact that doesn't have much torque at all. Wow we use this thing all the time its so handy to grab and it has huge power! It is so useful I just bought one last night to use around the house. We tighten big bolts with this and think we should check them with a break over bar and the bolts are already as tight as we can get them.
Date published: 2015-07-01
Rated 5 out of 5 by from I should be on commission I am a maintenance technician for the pipeline every other technician is looking to buy one for their truck and all it took was one 6" 600 flange that the guys were tryingto take a part with a 3/4" air impact .they all laughed when I brought out my Milwaukee 3/4" impact bet me that it would never out do an air impact it not only took them off but it could put them in tighter than the air impact! the bolts were 1" nuts were 1" 5/8 sense then I have used it on nut sizes up to 2"3/8 no large air compressors to lugg around! a good power inverter 4 4.0 batteries and I can handle most everything i need to in the field thanks for the help out here in the field Milwaukee tool do wish that I could find a rubber boot protecter for it
Date published: 2014-06-21
  • y_2017, m_5, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_22UT69, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.