Skip Content

WV
MILWAUKEE

Impact Wrench with Add Battery,18V

  • Item # 7DH92
  • My Part #
  • Mfr. Model # 2764-22 / 48-11-1840
  • Catalog Page # N/A
  • UNSPSC # 27112713
Impact Wrench with Add Battery,18V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrench Kits
  • Item Cordless Impact Wrench Kit
  • Drive Size 3/4"
  • Drive Configuration Straight
  • Max. Torque 750 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series M18 FUEL(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 2400
  • Max. No Load RPM 1700
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Battery Capacity 4.0Ah
  • Tool Length 9"
  • Tool Weight 7.3 lb.
  • Battery Included (3) 38D766
  • Battery Pack Replacement 38D766
  • Features POWERSTATE(TM) Brushless Motor, 2 Mode DRIVE CONTROL(TM), LED Light, 3/4"" Friction Ring Retention
  • Includes M18 FUEL 3/4" High Torque Impact Wrench with Ring, (2) M18 4.0Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms