Skip Content

DV
MILWAUKEE

25 ft. Steel SAE Tape Measure, Black/Red

  • Item # 38YG92
  • My Part #
  • Mfr. Model # 48-22-5525
  • Catalog Page # N/A
  • UNSPSC # 41114201
Tape Measure,in./ft.,1-1/16 in. x 25 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

MILWAUKEE tape measure features a nylon blade coating for up to 10X longer blade life and a 5-pt. reinforced frame for impact protection when tool is dropped. The wider base allows for greater stability and the versatile hook is ideal for scoring applications like drywall. Model comes with a wire form belt clip to help reduce pocket tearing.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1-1/16"
  • Graduation Type in./ft.
  • Graduations 1/16"
  • Blade Material Steel
  • Tip Style 3-Rivet Hook
  • Case Type Closed
  • Case Material ABS with Rubber Grip
  • Belt Clip Yes
  • Blade Color Yellow
  • Case Color Black/Red
  • Blade Coating Nylon
  • Lock Type Toggle
  • Rewind Type Automatic
  • Standout 9 ft.
  • Stud Markings Yes
  • Features Nylon Bond Blade Protection, 5-Point Reinforced Frame, Wire Form Belt Clip, Wide Base, Optimized Hook Design, 360 Degrees Attachment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms