Skip Content

DV
MILWAUKEE

#2 Phillips Impact Insert Bit, 1/4" Hex

  • Item # 33GM64
  • My Part #
  • Mfr. Model # 48-32-4112
  • Catalog Page # N/A
  • UNSPSC # 27112814
Insert Bit,1/4",Phillips,#2,1",PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Insert Bit
  • Screwdriver Bit Style Phillips
  • Fastening Tool Tip Size #2
  • Hex Shank Size 1/4"
  • Overall Bit Length 1"
  • Bit Style Phillips
  • Shank Style Hex
  • Fastening Tool Material S2 Steel
  • Single End/Double End Single End
  • Fastening Tool Item Insert Bit
  • Includes (25) PH2 Insert Bits
  • SAE or Metric SAE
  • Impact Rated Yes
  • Finish Black Phosphate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.