ST
MILWAUKEE

16 ft./5m Steel SAE/Metric Magnetic Tip Tape Measure, Black/Red

  • Item # 49NW09
  • My Part #
  • Mfr. Model # 48-22-7216
  • Catalog Page # 872
  • UNSPSC # 41114201
16 ft./5m Steel SAE/Metric Magnetic Tip Tape Measure, Black/Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.51 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.96 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MILWAUKEE magnetic tip tape measure is Nothing But Heavy Duty®. Using nylon blade protection and a 5-pt. reinforced frame, it offers up to 10 times longer blade life by resisting contamination wear and increasing protection when dropped. To increase productivity on the jobsite, magnetic tape features a new-to-world dual magnets, which securely attaches to EMT sticks from below and steel studs in front. An additional innovative feature is the finger stop which protects your finger when the blade retracts.

View More

Technical Specs

  • Tape Measure Product Grouping Tape Measures
  • Item Magnetic Tip Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 16 ft./5m
  • Blade Width 1"
  • Graduation Type in./ft./m
  • Graduations 1/16" Top, 1mm Bottom
  • Blade Material Steel
  • Tip Style 3-Rivet Hook
  • Case Type Closed
  • Case Material ABS
  • Belt Clip Yes
  • Blade Color Yellow/White
  • Case Color Black/Red
  • Blade Coating Nylon
  • Lock Type Slide
  • Rewind Type Automatic
  • Standout 9 ft.
  • Stud Markings Yes
  • Features 5-Point Reinforced Frame, Finger Stop, Double Sided Printing, Blue Print Scale
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.