DV
MILWAUKEE

14-1/8" Heavy Duty Hammer Tacker, Red

  • Item # 39CF52
  • My Part #
  • Mfr. Model # 48-22-1020
  • Catalog Page # N/A
  • UNSPSC # 27112401
14-1/8" Heavy Duty Hammer Tacker, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hammer Tacker
  • Power Source Manual
  • Duty Rating Heavy Duty
  • Staple Type Narrow Crown
  • Nail Type No Nails
  • Crown Width 27/64"
  • Leg Length 5/16" to 1/2"
  • Nail Length Staples Only
  • Fits Wire Dia. Not Applicable
  • Staple Capacity 200
  • Nail Capacity None
  • Body Material Aircraft Aluminum
  • Body Color Red
  • Overall Length 14-1/8"
  • Primary Application General Purpose
  • Features All Metal Jam-Free Magazine, Integrated Staple Puller, Flush Drive Surface For Driving Staples With The Back Of Tool
  • For Use With T-50 Staples, Sizes 1/2", 3/8", and 5/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products