Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

12.0 Volt Cordless Grease Gun, 8000 psi, 38.0 Strokes per oz., Cartridge, Bulk, Suction Loading, Fle

  • Item# 7DF53
  • Mfr. Model# 7DF53
  • Catalog Page# N/A
  • UNSPSC# 27112901
12.0 Volt Cordless Grease Gun, 8000 psi, 38.0 Strokes per oz., Cartridge, Bulk, Suction Loading, Fle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $425.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Grease Gun
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Battery Type Li-Ion
  • Grease Gun Loading Method Cartridge, Bulk, Suction
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Flex Hose
  • Strokes Per Oz. 38.0
  • Max. Operating Pressure 8000 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Hose Length 36"
  • Tube Color Silver
  • Volume per Minute 2.6 oz.
  • Tool Length 14"
  • Tool Weight 7.2 lb.
  • Battery Capacity 3Ah
  • Number of Speeds 1
  • Features Hose Storage, Superior Handle Balance and Ergonomics, Base Stand For Easy Storage and Bleeding/Priming Mechanism for Quick Flow
  • Includes Additional Battery Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


12.0 Volt Cordless Grease Gun, 8000 psi, 38.0 Strokes per oz., Cartridge, Bulk, Suction Loading, Fle is rated 3.7 out of 5 by 6.
Rated 4 out of 5 by from Great performance The performance of the large 4.o batteries in undeniable. Much more power and runtime than the 2.0 redlithium batteries. However, the only problem that I have found is the build qualty. I have noticed that around the glue joints at the seams of the housing are very susceptible to splitting. On mine, after a small tumble the entire black bottom shattered and I had to superglue and tape back together. A larger issue arouse when the tip of the battery neck split which I also had to fix. This is a problem because now the neck of battery is at an angle, which makes it very difficult to place the battery in the charger.
Date published: 2014-03-29
Rated 1 out of 5 by from CANT GET 4.0 BATTERY 48-11-2440 M12 CANT GET THIS ANYWHERE U PUT OUT THERE AND KNOW PLACE HAS IT.I EXPETED MORE FROM MILWAUKEE!I LIKE MY M12 TO BAD U CANT GET THE BATTERY!WHAT GOING ON
Date published: 2013-04-09
Rated 5 out of 5 by from Awesome gun perfect shape I am a heavy duty mechanic, in a big shop. I use it every day and I lend it out to other mechanics every day. This thing works great. The batterie life is awesome. The design of it is really nice. Best one I have ever used for an all around greaser.
Date published: 2013-03-27
Rated 5 out of 5 by from Best one i ever bought Lots of power to blast out those hard to grease stubborn fittings
Date published: 2012-11-26
Rated 5 out of 5 by from Best on the market We have three brands of cordless grease guns on our farm, and everyone always goes for this one. Hands down better than the Alemite, and Lincoln guns. Battery life is unbelievable, power is great, and pump speed is perfect.
Date published: 2012-11-23
Rated 2 out of 5 by from Just Purchased a M12 I bought this on the salesman's advice and as soon as I got home I put it on the charger. Then tried to load up a cartridge. Had to bleed and pump the plunger, but got it going eventually. Went out to the front end loader and the zerk connector wouldn't click on to hold the hose. Tried every nipple in sight. No luck. I didn't want to ruin the connector by fiddling with it, so it is going back to the store for refund with a full cartridge of grease for the next guy.
Date published: 2012-10-20
  • y_2017, m_2, d_19, h_8
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_7DF53, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.