Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
MILWAUKEE

Multi-Bit Screwdriver 10-Pc., 11-in-1, General Purpose, 7-1/2" Overall Length

  • Item # 6CMY3
  • My Part #
  • Mfr. Model # 48-22-2113
  • Catalog Page # 801
  • UNSPSC # 27111701
Multi-Bit Screwdriver 10-Pc., 11-in-1, General Purpose, 7-1/2" Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Multi-Bit Screwdriver
  • Tip Style Group Crosspoint,ECX™,Slotted
  • Screwdriver Tip Style Phillips/Slotted
  • Sizes Included ECX(TM) #1 x #2, PH1 x 3/16" Slotted, PH2 x 1/4" Slotted
  • Handle Material Multi-Component
  • Overall Length 7-1/2"
  • Includes Wire Stripper, Loop Maker, Nutdrivers: 5/16" x 3/8", 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic with Antiroll
  • Bit Style ECX(TM),Phillips,Slotted
  • Driver Type 11-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Single End/Double End Double End
  • Bit Retainer Type Quick Change
  • Number of Pieces 10
  • Shank Type Solid
  • Shank Material Stainless Steel
  • Finish Natural
  • Screwdriver Bit Material Steel
  • Drive Size 1/4",3/8",5/16"
  • Features Wire Stripper Up to 12 Gauge Wire
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products