Skip Content

WV
MILWAUKEE

Multi-Bit Screwdriver 6-Pc., 11-in-1, General Purpose, 7-1/2" Overall Length

  • Item # 35GJ77
  • My Part #
  • Mfr. Model # 48-22-2114
  • Catalog Page # 801
  • UNSPSC # 27111701
Multi-Bit Screwdriver 6-Pc., 11-in-1, General Purpose, 7-1/2" Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Multi-Bit Screwdriver
  • Tip Style Group Crosspoint,Square
  • Screwdriver Tip Style Phillips/Square Recess
  • Sizes Included PH1 x 3/16" Slotted, PH2 x 1/4", Robertson Square Recess S1 x S2
  • Handle Material Multi-Component
  • Overall Length 7-1/2"
  • Includes Wire Stripper 12 ga., Loop Maker 12 ga., Nutdrivers: 5/16" x 3/8", 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic with Antiroll
  • Bit Style Phillips,Robertson Square Recess,Slotted
  • Driver Type 11-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Single End/Double End Double End
  • Bit Retainer Type Quick Change
  • Number of Pieces 6
  • Shank Type Solid
  • Shank Material Stainless Steel
  • Finish Chrome
  • Screwdriver Bit Material Steel
  • Drive Size 1/4",3/8",5/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.