Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MILWAUKEE

Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 12,000 No Load RPM, Paddle Switch

  • Item # 53DT16
  • My Part #
  • Mfr. Model # 6142-31
  • Catalog Page # 721
  • UNSPSC # 27112704
Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 12,000 No Load RPM, Paddle Switch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $99.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.44 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Able to deliver up to 3X more durability and up to 50% more power than other similar models, this MILWAUKEE angle grinder can power through some of your toughest jobs. Model features overload protection for long motor life and an electronic clutch to help prevent bind-up and extend tool life. The Line Lock-Out feature helps prevent automatic start-up after a power loss. Model has a grip circumference 2” less than similar models for greater control and less fatigue. The toolless design allows you to change out all accessories (including hubbed item) without a wrench, while the adjustable guard eases guard installations and adjustments.

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 4-1/2"
  • Nominal Amps 11
  • No Load RPM 12,000
  • Switch Type Paddle
  • Lock-on No
  • Lock-off No
  • Voltage 120VAC
  • Corded/Cordless Corded
  • Spindle Thread Size 5/8"-11
  • Tool Length 13-13/16"
  • Tool Weight 5.5 lb.
  • Speed Type Single
  • Handle Design Rat Tail
  • Cord Length 8.0 ft.
  • Number of Conductors 2
  • Features Overload Protection, Electronic Clutch, Slim Paddle Design, Tool-Free Accessory Change, Tool-Free Adjustable Guard, Advanced Airflow System, No-Lock
  • Includes Flanges, Side Handle, Spanner Wrench, Type 27 Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.