Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
MILWAUKEE

Cordless Miter Saw Kit, Battery Included, 18.0 Volts, 10" Blade Dia., Slide: Yes, Bevel: Yes

  • Item # 162P59
  • My Part #
  • Mfr. Model # 2734-21HD 2731-20
  • Catalog Page # N/A
  • UNSPSC # 27112709
Cordless Miter Saw Kit, Battery Included, 18.0 Volts, 10" Blade Dia., Slide: Yes, Bevel: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $940.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 70.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Milwaukee® Tool M18 Fuel™ 10” Dual Bevel Sliding Compound Miter Saw Kit + the M18 Fuel™ 7¼” Circular Saw provides many cutting options. To save time, the miter saw has dual bevel functionality, which helps provide an efficient way to make a variety of cuts without flipping or turning the work piece. The tool makes quick, repeatable, and accurate angle cuts to help increase efficiency. The POWERSTATE™ Brushless Motor helps deliver corded cutting performance with the convenience of cordless. With over 400 cuts on one charge, the M18 RedLithium™ High Demand™ 9.0 Battery helps deliver a full day’s worth of cutting with 1 pack, to help reduce downtime on the job. Without sacrificing cut depth or performance, the lightweight circular saw is only 9 lb. Its POWERSTATE™ Brushless Motor helps offer speed and power for tough applications. The lightweight design helps reduce fatigue. The kit is ideal for carpentry and remodeling.

View More

Technical Specs

  • Item - Cordless Miter Saws Cordless Miter Saw Kit
  • Corded/Cordless Cordless
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Blade Dia. 10"
  • Slide Yes
  • Bevel Yes
  • Bevel Capacity 0 Degrees to 48 Degrees Left and Right
  • Miter Capacity 50 Degrees Left, 60 Degrees Right
  • No Load RPM 4000
  • Arbor Size 5/8"
  • Brushless Motor Yes
  • Included Charger 45LD79
  • Tool Weight 45.0 lb.
  • Cordless Tool Battery Type Li-Ion
  • Series M18 FUEL(TM)
  • Crosscut @ 45 Deg. H 3-1/2"
  • Crosscut @ 45 Deg. W 7-1/2"
  • Crosscut @ 90 Deg. H 3-1/2"
  • Crosscut @ 90 Deg. W 11-1/2"
  • Blade Type Carbide
  • Battery Capacity 9.0Ah
  • Battery Included 45KM67
  • Battery Pack Replacement 45KM67
  • Bevel Stops 0, 22.5, 33.85, 45, 48 Degrees
  • Length 29"
  • Width 22"
  • Height 16-9/16"
  • Includes Charger, Wrench, Side Handles, Dust Bag, M18 FUEL(TM) 7-1/4" Circular Saw (Bare Tool)
  • Item Cordless Miter Saw Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.