Skip Content

ST
MILWAUKEE

Straight Jaw Groove Joint Tongue and Groove Pliers, Comfort Grip Handle

  • Item # 36XE06
  • My Part #
  • Mfr. Model # 48-22-6310
  • Catalog Page # 840
  • UNSPSC # 27112112
Tongue and Groove Plier,10" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Milwaukee® tongue-and-groove pliers feature smooth transition grips and a reaming head design for up to 2” pipe. They also feature forged alloy steel construction with rust protection and induction-hardened jaws.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Tongue and Groove Pliers
  • Item Tongue and Groove Plier
  • Plier Jaw Style Straight Jaw
  • Adjustment Type Groove Joint
  • Max. Jaw Opening 2"
  • Jaw Width 1/2"
  • Jaw Length 1-3/8"
  • Overall Length 10"
  • Handle Type Comfort Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated No
  • No. of Jaw Positions 7
  • Material Steel
  • Finish Polished
  • Features Ream and Punch Handles (Patent Pending), Punch Electrical Knock Outs, Hardened Teeth, Rust Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.