Skip Content

DG
MILWAUKEE

10" Carbide Combination Circular Saw Blade, Number of Teeth: 60

  • Item # 29UN97
  • My Part #
  • Mfr. Model # 48-40-4164
  • Catalog Page # N/A
  • UNSPSC # 27112802
Circular Saw Blade,10 In.,60 Teeth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Circular Saw Blade
  • Blade Dia. 10"
  • Primary Saw Application Wood
  • Blade Type Combination
  • Tip Material Carbide
  • Number of Teeth 60
  • Arbor Hole 5/8"
  • Diamond Knockout No
  • Kerf 0.094"
  • Tooth Grind ATB
  • Hook Angle 15.0 Degrees
  • Max. RPM 6000
  • Plate Thickness 0.071"
  • Application Trim, Finish
  • Includes Blade Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.