Skip Content

NC
MILWAUKEE

1-5/8" X 1" High Speed Steel, Black Oxide Annular Cutter, Weldon Drive, 3/4" Shank Dia.

  • Item # 21R636
  • My Part #
  • Mfr. Model # 49-59-1625
  • Catalog Page # 740
  • UNSPSC # 27112801
Annular Cutters,1-5/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $146.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring dual alternating tooth geometry and thin-wall construction this MILWAUKEE annular cutter can cut to 15% faster than similar models. Cutter has 20% thinner walls and it displaces less material for the same size hole producing fast, burr-free holes in sheet metal to thick steel plate. Bit is constructed with innovative high-speed steel with 3 hardness zones to help minimize breakage and extend bit life. Model has a 3/4" Weldon shank making it ideal for use with most small magnetic drill presses and large magnetic drill presses with the proper arbor.

View More

Technical Specs

  • Annular Cutter Grouping Annular Cutter
  • Item Type Annular Cutters
  • Item Annular Cutter
  • Annular Cutter Drive Style Weldon
  • Cutter Material High Speed Steel
  • Diameter 1-5/8"
  • Cutting Depth 1"
  • Shank Dia. 3/4"
  • Cutter Finish Black Oxide
  • Application Metal Cutting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.