Skip Content

C3
MILWAUKEE

1/4" Cordless Impact Wrench Kit, 12.0 Voltage, 450 in.-lb. Max. Torque, Battery Included

  • Item # 20JX66
  • My Part #
  • Mfr. Model # 2461-22
  • Catalog Page # 692
  • UNSPSC # 27112713
Cordless Impact Wrench Kit,12V,1.5A/hr. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $164.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features REDLITHIUMâ„¢ battery and a high-efficiency mechanism for maximum run time.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrench Kits
  • Item Cordless Impact Wrench Kit
  • Drive Size 1/4"
  • Drive Configuration Straight
  • Max. Torque 450 in.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Series M12(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3800
  • Max. No Load RPM 2500
  • Corded/Cordless Cordless
  • Handle Type Pistol Grip
  • Battery Capacity 1.5Ah
  • Tool Length 6"
  • Tool Weight 2.1 lb.
  • Battery Included (2) 2XKZ6
  • Battery Pack Replacement 2XKZ6
  • Features Lightweight, Compact Design, Ergonomic Handle, On-Board Fuel Gauge, 1/4" Anvil with Friction Ring
  • Includes (2) M12 Battery (2XKZ6), M12 Battery Charger (2XKZ7), Belt Clip, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.