Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

1/4" Hex Cordless Impact Driver Kit, 18.0 Voltage, 1500 in/lb. Max. Torque, Battery Included

  • Item# 7DH98
  • Mfr. Model# 2657-22 / 48-11-1840
  • Catalog Page# N/A
  • UNSPSC# 27112713
1/4" Hex Cordless Impact Driver Kit, 18.0 Voltage, 1500 in/lb. Max. Torque, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $599.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor No
  • No Load RPM 0 to 2750
  • Blows per Minute 0 to 3450
  • Max. Torque 1500 in/lb.
  • Battery Capacity 3.0Ah
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Soft Grip, T
  • Corded/Cordless Cordless
  • Battery Included (2) 2PYZ8, (1) 38D766
  • Battery Pack Replacement 38D766
  • Features 4 Pole Frameless Motor, 2 Mode DRIVE CONTROL(TM), LED light
  • Tool Length 5-1/2"
  • Tool Weight 3.8 lb.
  • Includes M18 1/4" Impact Driver, (2) M18 4.0Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Belt Clip, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


1/4 In Hex Cordless Impact Driver Kit, 18.0 Voltage, 1500 in/lb. Max. Torque, Battery Included is rated 4.8 out of 5 by 4.
Rated 5 out of 5 by from Excellent tool I needed a solid tool to screw together a coffee table that was falling apart. I used 3.5 inch wood screws. I had to drill through the 2.5 inch pine square support legs, then into another 1/2-3/4 inch of pine shelving in 8 locations on this table. The Milwaukee M18 compact driver drilled these screws in like butter with plenty of power to spare. I am now a lifetime Milwaukee customer!
Date published: 2014-08-18
Rated 5 out of 5 by from Unbelievable runtime It runs and runs and runs it"s like a dream. I think it"s the best battery on the market.
Date published: 2013-10-03
Rated 4 out of 5 by from Works good It works very well but the extra weight is not much but the smaller 2.0 I find much easier when using tool for long periods of time.
Date published: 2013-02-16
Rated 5 out of 5 by from SUPER POWER COMPACT MASTER BLASTER Used for industrial work
Date published: 2012-12-26
  • y_2017, m_3, d_21, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_7DH98, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.