Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

1/4" Cordless Impact Driver Kit, 18.0 Voltage, 1500 in.-lb. Max. Torque, Battery Included

  • Item # 7DH55
  • Mfr. Model # 2657-22CT / 48-11-1820
  • Catalog Page # N/A
  • UNSPSC # 27112713
1/4" Cordless Impact Driver Kit, 18.0 Voltage, 1500 in.-lb. Max. Torque, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $365.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Driver Kits
  • Item Cordless Impact Driver Kit
  • Drive Size 1/4"
  • Drive Configuration Straight
  • Max. Torque 1500 in.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series M18(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3450
  • Max. No Load RPM 2750
  • Battery Capacity 1.5Ah
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Battery Included (2) 2XKZ3, (1) 38D765
  • Battery Pack Replacement 38D765
  • Features 4 Pole Frameless Motor, 2 Mode DRIVE CONTROL(TM), LED light
  • Tool Length 5-1/2"
  • Tool Weight 3.8 lb.
  • Includes M18 1/4" Impact Driver, (2) M18 1.5Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Belt Clip, (1) Carrying Case AND EXTRA M18 2.0Ah REDLITHIUM Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.