Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

1/4" Cordless Impact Driver Kit, 18.0 Voltage, 0 to 1800 in.-lb. Max. Torque, Battery Included

  • Item# 44YY99
  • Mfr. Model# 2757-22CT
  • Catalog Page# 686
  • UNSPSC# 27112713
1/4" Cordless Impact Driver Kit, 18.0 Voltage, 0 to 1800 in.-lb. Max. Torque, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $370.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Driver offers 2-mode DRIVE CONTROL™ for optimized speed and power control.

View More

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor Yes
  • No Load RPM 0 to 3000
  • Blows per Minute 0 to 3700
  • Max. Torque 0 to 1800 in.-lb.
  • Battery Capacity 2.0Ah
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Soft Grip, T
  • Corded/Cordless Cordless
  • Clutch Style Impact
  • Battery Included (2) 38D765
  • Battery Pack Replacement 38D765
  • Features Powerstate Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection, ONE-KEY(TM) Enabled Allows Unlimited Customization and Control of Output Speed and Power, Easily Toggle Between Up to Four Custom Performance Profiles that can be Saved to the Memory of the Tool
  • Tool Length 5-1/4"
  • Tool Weight 3.1 lb.
  • Includes (2) 38D765 M18 2.0Ah REDLITHIUM Compact Batteries, (1) 23Y581 M18(TM) & M12(TM) Multi-Voltage Charger, (1) Belt Clip, (1) Bit Holder, (1) Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.