Skip Content

DV
MILWAUKEE

1/4" Cordless Impact Driver Kit, 18.0 Voltage, 1800 in.-lb. Max. Torque, Battery Included

  • Item # 42TZ81
  • My Part #
  • Mfr. Model # 42TZ81
  • Catalog Page # N/A
  • UNSPSC # 27112703
Cordless Impact Driver Kit,18.0V,5.0Ah close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Impact Driver Kit
  • Drive Size 1/4"
  • Drive Configuration Straight
  • Max. Torque 1800 in.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Battery Capacity 5.0Ah
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Clutch Style Impact
  • Battery Pack Replacement 35GJ99
  • Features Brushless Motor, REDLINK PLUS(TM) Intelligence, 4-Mode Drive Control
  • Tool Length 5-1/4"
  • Tool Weight 3.6 lb.
  • Includes M12(TM) and M18(TM) Multi-Voltage Charger, Belt Clip, Bit Holder, Carrying Case, (2) Packs Black Fine Point Industrial Markers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products