Skip Content

ST
MILWAUKEE

1/4" Cordless Impact Driver Kit, 18.0 Voltage, 1500 in.-lb. Max. Torque, Battery Included

  • Item # 38CC56
  • My Part #
  • Mfr. Model # 2750-22CT
  • Catalog Page # 686
  • UNSPSC # 27112713
Cordless Impact Driver Kit,18.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $241.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Driver offers 2-mode DRIVE CONTROLâ„¢ for optimized speed and power control.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Driver Kits
  • Item Cordless Impact Driver Kit
  • Drive Size 1/4"
  • Drive Configuration Straight
  • Max. Torque 1500 in.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series M18(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3600
  • Max. No Load RPM 2800
  • Battery Capacity 2.0Ah
  • Corded/Cordless Cordless
  • Handle Type T
  • Clutch Style Hex
  • Battery Included (2) 38D765
  • Battery Pack Replacement 38D765
  • Features Brushless Motor, Compact Design for Overhead Applications or Tight Spaces, REDLINK Plus Electronic Intelligence, REDLITHIUM Battery Pack
  • Tool Weight 3.1 lb.
  • Includes (2) 38D765 M18 REDLITHIUM Compact 2.0A/hr. Batteries, 23Y581 M18 and M12 Multi-Voltage Battery Charger, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.