Skip Content

ST
MILWAUKEE

1/4" Cordless Impact Wrench Kit, 12.0 Voltage, 42 ft.-lb. Max. Torque, Battery Included

  • Item # 34G866
  • My Part #
  • Mfr. Model # 2452-22
  • Catalog Page # 681
  • UNSPSC # 27112713
Cordless Impact Wrench Kit,1/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $222.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cordless impact wrench features 2 fastening modes to provide variable power and speed for precision work and heavy duty applications. Includes REDLITHIUMâ„¢ battery, charger, belt clip, and carrying case.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrench Kits
  • Item Cordless Impact Wrench Kit
  • Drive Size 1/4"
  • Drive Configuration Straight
  • Max. Torque 42 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Series M12 FUEL(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 4000
  • Max. No Load RPM 2650
  • Corded/Cordless Cordless
  • Handle Type T Handle
  • Battery Capacity 2.0Ah
  • Tool Length 5-3/4"
  • Tool Weight 2.1 lb.
  • Battery Included (2) 38D763
  • Battery Pack Replacement 38D763
  • Features 2-Mode Drive Control(TM), Brushless Motor, Electronic Control, LED Light, and Battery Fuel Gauge
  • Includes 1/4" Impact Wrench, (2) Battery (38D763), Charger (2XKZ7), Belt Clip, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.