ST
MILWAUKEE

1/4" Cordless Impact Driver Kit, 18.0 Voltage, 1800 in.-lb. Max. Torque, Battery Included

  • Item # 43XJ34
  • My Part #
  • Mfr. Model # 2757-22 48-11-1850
  • Catalog Page # N/A
  • UNSPSC # 27112713
1/4" Cordless Impact Driver Kit, 18.0 Voltage, 1800 in.-lb. Max. Torque, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $550.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This impact driver features a Powerstate™ Brushless Motor that delivers 0-3,000 RPM and 0-1,800 in-lbs of fastening torque with constant power output under heavy load to drive screws faster. It also features REDLINK PLUS™ Intelligence, which helps prevent damage to the tool and battery caused by overloading or overheating. It is equipped with ONE-KEY™, which wirelessly connects to a smart phone to Customize, Track, and Manage a tool’s performance and location. Integrated Tool Tracking provides full visibility to tool location and usage info.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Driver Kits
  • Item Cordless Impact Driver Kit
  • Drive Size 1/4"
  • Drive Configuration Straight
  • Max. Torque 1800 in.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series M18 FUEL(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3700
  • Max. No Load RPM 3000
  • Battery Capacity 5.0Ah
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Clutch Style Impact
  • Battery Included (3) 35GJ99
  • Battery Pack Replacement 35GJ99
  • Features REDLINK PLUS(TM) Intelligence, ONE-KEY(TM) Enabled
  • Tool Length 5-1/4"
  • Tool Weight 3.6 lb.
  • Includes M18(TM) and M12(TM) Multi-Voltage Charger, Belt Clip, Bit Holder, Carrying Case
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.