DV
MILWAUKEE

1/4" Cordless Impact Driver, 18.0 Voltage, 1800 in.-lb. Max. Torque, Bare Tool

  • Item # 39EP07
  • My Part #
  • Mfr. Model # 2753-20
  • Catalog Page # 675
  • UNSPSC # 27112713
1/4" Cordless Impact Driver, 18.0 Voltage, 1800 in.-lb. Max. Torque, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Driver offers 2-mode DRIVE CONTROL™ for optimized speed and power control.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Drivers
  • Item Cordless Impact Driver
  • Drive Size 1/4"
  • Drive Configuration Straight
  • Max. Torque 1800 in.-lb.
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Series M18 FUEL(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3700
  • Max. No Load RPM 2500
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Clutch Style Impact
  • Battery Included No
  • Battery Pack Replacement 35GJ99
  • Features Brushless Motor, Redlink Plus Intelligence for Overload Protection, 4-Mode Drive Control
  • Tool Length 5-1/2"
  • Tool Weight 2.1 lb.
  • Includes Belt Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products