Skip Content

C3
MILWAUKEE

1/2" M18 FUEL™ Super Hawg™ Cordless Right Angle Drill Kit, 18.0 Voltage, Battery Included

  • Item # 48UT14
  • My Part #
  • Mfr. Model # 2709-22HD
  • Catalog Page # 685
  • UNSPSC # 27112703
Cordless Right Angle Drill Kit,14.8 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $812.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 26.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for extreme performance, power, and productivity, the Milwaukee M18 FUEL Super Hawg™ Right Angle Drill features the exclusive POWERSTATE™ brushless motor, with exclusive REDLITHIUM™ battery technology and REDLINK PLUS™ advanced electronics that offer superior power and run time.

• Battery fuel gauge displays remaining charge

View More

Technical Specs

  • Item Cordless Right Angle Drill Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 9.0Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Number of Batteries 2
  • Series M18 FUEL(TM) Super Hawg(TM)
  • No Load RPM 0 to 350/0 to 950
  • Chuck Size 1/2"
  • Max. Torque Not Specified
  • Max. Power Not Specified
  • Corded/Cordless Cordless
  • Handle Type Loop
  • Battery Pack Replacement 45KM67
  • Tool Length 22"
  • Tool Weight 14.8 lb.
  • Features Constant Power Under Load to Power Thru 6" Holes, Mechanical Clutch in Low Gear, Fuel Gauge Onboard Battery Displays Remaining Runtime, All-Weather Performance, Metal Keyed
  • Includes (2) Batteries, Charger, Chuck Key and Key Holder, Contractor Bag
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.