Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

1/2" Friction Ring Cordless Impact Wrench Kit, 18.0 Voltage, 0 to 100/0 to 700 ft.-lb. Max. Torque,

  • Item# 22UT67
  • Mfr. Model# 2763-22
  • Catalog Page# 686
  • UNSPSC# 27112713
1/2" Friction Ring Cordless Impact Wrench Kit, 18.0 Voltage, 0 to 100/0 to 700 ft.-lb. Max. Torque, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $574.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

M18 FUEL™ 1/2" Cordless Impact Wrench with Friction Ring Kit provides fast and easy socket changes. Features REDLINK™ PLUS™ Intelligence mode that delivers up to 700 ft.-lb fastening torque and 1,100 ft.-lb. nut busting torque giving 2x more runtime. Includes 2 battery packs, M12 and M18 multivolt charger, and carrying case.

View More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Drive Size 1/2" Friction Ring
  • No Load RPM 0 to 425/0 to 1700
  • Blows per Minute 0 to 450/0 to 2300
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Tool Length 9"
  • Corded/Cordless Cordless
  • Tool Weight 7.2 lb.
  • Max. Torque 0 to 100/0 to 700 ft.-lb.
  • Handle Type Soft Grip, T
  • Battery Included (2) 35GJ99
  • Battery Pack Replacement 35GJ99
  • Battery Capacity 4.0Ah
  • Features LED Worklight, Friction Ring
  • Includes M18 FUEL(TM) Cordless Lithium-Ion 1/2 High Torque Impact Wrench (22UT66), (2) M18(TM) REDLITHIUM(TM) XC 4.0 High Capacity Battery Packs (35GJ99), M12(TM) and M18(TM) Multi Voltage Charger (23Y581)", Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


1/2 In Friction Ring Cordless Impact Wrench Kit, 18.0 Voltage, 0 to 100/0 to 700 ft.-lb. Max. Torque, is rated 4.4 out of 5 by 17.
Rated 5 out of 5 by from Best gun on the market!!!! I have a few of these impact guns and I will never buy another one from a different manufacturer. These are the best guns on the market I have put mine through so much abuse that the heads on mine have been over 100 degrees dozens of times and they keep going strong never a loss of power amazing battery capacity and will take anything off.
Date published: 2016-10-19
Rated 4 out of 5 by from I"ll pull this baby out on those rusty old trucks! I only pull this gun out of my toolbox when I need it.....Can't wait for the next rust-bucket to show at the shop door..Hee-Hee!
Date published: 2016-01-26
Rated 5 out of 5 by from Unbelievable Power and battery life I love this tool. Used it this past weekend to install a lift kit on my brothers truck. It lasted all day. Took all nuts and bolts off with ease. I ordered the protective boot through an online retailer, but it didn't arrive in time. Cover was a bit pricey, but i think its worth it to protect the tool. Would not recommend leaving the unit standing upright on the battery, it is definitely top heavy and falls over easily. Has more power than many air tools with out having to drag a hose around.
Date published: 2016-01-07
Rated 5 out of 5 by from My favorite battery operated tool of all time! Breaking loose any nut, bolt etc. I had a tire go flat on the middle axle of a triple axle we were using to move our family 200 miles to our new home. I could not get the lug nuts off. I had to limp the trailer 15 miles to a tire dealer to get the old rim off. That convinced it was worth the money to get this impact. I have not regretted for a second. It make just about every car project go much faster. (I never realized how much time gets wasted taking things apart by ratchet vs. an impact) I like this so much I just bough the 1/4 Milwaukee impact for small/tight projects.
Date published: 2015-12-25
Rated 1 out of 5 by from bad handle switch Just took out of box and have not even used it. as soon as i hit the trigger the LED light comes on like it should but it stays on. the only way to get it to turn off is to keep the battery off of it so it will not drain the battery. all of my other milwaukees have no problems. Just is not good to open a new tool and the quality checks were missed.
Date published: 2015-12-11
Rated 5 out of 5 by from Buy this impact wrench, you won't regret it I'm a farmer and frequently change tires on tractors and implements. This impact has never failed to do any job I've thrown at it. Best investment I've made recently. The only con is that the impact wrench doesn't fit inside the hard plastic case with the boot cover installed. I had to modify the case and ended up with a little hole in the top.
Date published: 2015-09-28
Rated 5 out of 5 by from superior tool in every way i am a farmer, heavy equipment operator, and full time mechanic. This impact has greatly reduced my down time and made fixing equipment a lot simpler. My service truck is equipped with an air compressor and I used to have to drag out the air hose and impact to hopefully be able to loosen or tighten stubborn bolts and fight with an air hose to get into awkward positions. Now I simply open the very durable case check the charge of the battery with the handy fuel gauge and go to work on whatever I want. The first week I had the tool I removed 3, 1 1/8" bolts with lock nuts that my air impact wouldn't even think about budging, I have the highest torque rated 1/2" air impact on the market and this 18 volt cordless impact out performs it day in and day out. I have not used my air impact since I purchased this tool and I am considering taking it out of the service truck and leaving it in the shop to make room for more fuel tools in the future.
Date published: 2015-06-28
Rated 5 out of 5 by from So powerful This tool is amazing it does what it says and more it has removed everything I have thrown at it. I have been a licensed automotive tech for 14 years and I hate having a air line tie me down but the power hasn't been there in cordless impacts till now. Wow. so glad I took a chance and bought this tool better than any air impact on the market stop worrying and just buy it. The only issue I have is the low power setting turns too slow, so I leave it on full power which is no big deal with variable trigger. The battery charge lasts all day
Date published: 2015-06-09
  • y_2017, m_2, d_19, h_12
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_16
  • loc_en_US, sid_22UT67, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.