Skip Content

DG
MILWAUKEE

1/2" Electric Drill, 5.5 Amps, Pistol Grip Handle Style, 0 to 850 No Load RPM, 120VAC

  • Item # 5XV32
  • My Part #
  • Mfr. Model # 0235-21
  • Catalog Page # N/A
  • UNSPSC # 27112703
1/2" Electric Drill, 5.5 Amps, Pistol Grip Handle Style, 0 to 850 No Load RPM, 120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Drill
  • Handle Style Pistol Grip
  • Chuck Size 1/2"
  • No Load RPM 0 to 850
  • Amps 5.5
  • Voltage 120VAC
  • Drill Chuck Type Keyless
  • Tool Length 10-1/2"
  • Corded/Cordless Corded
  • Tool Weight 4.9 lb.
  • Gear Train Single
  • Switch Type Trigger
  • Speed Type Variable
  • Reversible Yes
  • Cord Length 8 ft.
  • Features Helical Cut, Heat Treated Gears, Metal Grip-Lock Chuck with Spindle Lock,
  • Includes Motor Brushes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products