Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Impact Wrench with Add Battery, 18V

  • Item # 7DH74
  • Mfr. Model # 2662-22 / 48-11-1840
  • Catalog Page # N/A
  • UNSPSC # 27112713
Impact Wrench with Add Battery,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $752.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 15.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Drive Size 1/2"
  • No Load RPM 0 to 1900
  • Blows per Minute 0 to 2700
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 8-7/8"
  • Corded/Cordless Cordless
  • Tool Weight 6.7 lb.
  • Max. Torque 450 ft.-lb.
  • Handle Type Soft Grip, T
  • Battery Included (2) 2PYZ8, (1) 38D766
  • Battery Pack Replacement 38D766
  • Battery Capacity 3.0Ah
  • Features Anvil with Pin Detent, 4 Pole Frameless Motor, Designed Impact Mechanism
  • Includes M18 1/2" High Torque Impact Wrench with Pin, (2) M18 3.0Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Impact Wrench with Add Battery,18V is rated 4.9 out of 5 by 9.
Rated 5 out of 5 by from Unbelievable runtime It runs and runs and runs it"s like a dream. I think it"s the best battery on the market.
Date published: 2013-10-03
Rated 5 out of 5 by from Great tool! I love this tool. Very strong but lightweight. I would strongly recommend this impact. My only complaint is the détente pins don't last very long. I didn't want to get the friction ring because I work in the air. Last place you want to have a socket fall off. The détente pins wear to a point making it difficult to remove sockets. Maybe use some harder steel.
Date published: 2013-04-23
Rated 4 out of 5 by from Works good It works very well but the extra weight is not much but the smaller 2.0 I find much easier when using tool for long periods of time.
Date published: 2013-02-16
Rated 5 out of 5 by from SUPER POWER COMPACT MASTER BLASTER Used for industrial work
Date published: 2012-12-26
Rated 5 out of 5 by from One awesome cordless impact! First time out battery lasted almost 100 3/8" bolts! Was amazed that it could loosen a 3/4" nut torqued down. Have had and used for a couple of months now, if it lasts will be an amazing tool!
Date published: 2012-12-07
Rated 5 out of 5 by from Ultimate Bang for your Buck! I bought this drill as my building does not yet have the capabilities to run air tools yet and I needed to remove lug nuts off of cars that I am restoring, and let me tell you, it has that power and then some!
Date published: 2012-07-15
Rated 5 out of 5 by from BEATS SNAP ONS CORDLESS HANDS DOWN Price/POWER/Battery Life/Torque/ I USED to be a die hard snap on man.NOT ANYMORE .ALL my new tools will be MILLW. BRAND/ Been in buiss since 1983 farm and automotive .Going to tell my EX Snap on guy to HIT THE ROAD. Always thought they overpriced anyways and FINALLY found a MUCH BETTER BRAND and PRICE.
Date published: 2012-04-28
Rated 5 out of 5 by from A real working man's companion! We have many air tools and electric tools available here in our shop. Since I introduced this tool to the crew, it has become the standard go to tool. It will break most large lugnuts, really handy in a hand held battery tool. The battery life is outstanding for the work it gets done. We frequently use it to break loose old stuck differential plugs on large trucks. The 18V 1/2" Milwaukee is my favorite power tool.
Date published: 2012-03-17
  • y_2017, m_5, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_7DH74, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.