Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
MILWAUKEE

1/2" Cordless Impact Wrench Kit, 18.0 Voltage, Battery Included

  • Item# 7DC49
  • Mfr. Model# 2655-22 48-11-1840
  • Catalog Page# N/A
  • UNSPSC# 27112713
1/2" Cordless Impact Wrench Kit, 18.0 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $669.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Drive Size 1/2"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 38D766
  • Battery Pack Replacement 38D766
  • Battery Capacity 4.0Ah
  • Includes Battery (38D766)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 4reviewers.
Rated 5 out of 5 by I love fuel The tool is great It runs under hardest conditions and the battery runtime is also unbelievable. The fuel technology is the next step to a better future. November 16, 2013
Rated 5 out of 5 by Unbelievable runtime It runs and runs and runs it"s like a dream. I think it"s the best battery on the market. October 3, 2013
Rated 4 out of 5 by Works good It works very well but the extra weight is not much but the smaller 2.0 I find much easier when using tool for long periods of time. February 16, 2013
Rated 5 out of 5 by SUPER POWER COMPACT MASTER BLASTER Used for industrial work December 26, 2012
  • 2016-10-31 T19:21:50.691-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_7DC49, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.