Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

1/2" Cordless Impact Wrench Kit, 28.0 Voltage, 325 ft.-lb. Max. Torque, Battery Included

  • Item# 4ZA94
  • Mfr. Model# 0779-22
  • Catalog Page# 696
  • UNSPSC# 27112713
1/2" Cordless Impact Wrench Kit, 28.0 Voltage, 325 ft.-lb. Max. Torque, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $863.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

½” Cordless Impact Wrench Kit handles your toughest jobs with maximum power, speed, and runtime. Designed with a forward/reverse shuttle that is located above the variable-speed switch for fast, easy access. Comes with a hanger bracket and heavy-duty steel ring for convenient tethering when working high overhead or for raising and lower the tool when working from a ladder or utility pole. Along with wrench, this kit also includes 1-hr. charger, hanger bracket, and quick-change detent kit.

View More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 28.0
  • Drive Size 1/2"
  • No Load RPM 0 to 1450
  • Blows per Minute 0 to 2450
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 12-1/8"
  • Corded/Cordless Cordless
  • Tool Weight 6.6 lb.
  • Max. Torque 325 ft.-lb.
  • Clutch Style Ball and Cam
  • Handle Type T-Handle, Nonslip, Soft Grip
  • Battery Included (2) 5AB52
  • Battery Pack Replacement 5AB52
  • Battery Capacity 3.0Ah
  • Features Trigger Switch, Hanging Mount, Quick Change Retention Kit, Magnesium Gear Case
  • Includes (2) Batteries 1 hr. Charger, Hanger Bracket, Quick Change Detent Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


1/2 In Cordless Impact Wrench Kit, 28.0 Voltage, 325 ft.-lb. Max. Torque, Battery Included is rated 4.0 out of 5 by 3.
Rated 2 out of 5 by from Top heavy bulkey I find myself loosing the lugs and checking them after installation Not near enough power especially for the size. The small unit has more power BUT I own this one now. I DO like the gas gauge on the battery.
Date published: 2013-12-06
Rated 5 out of 5 by from 28 volt Impact Wrench OK, it's big and heavy but it sure does the job. 28volts gives a lot of power to handle a tough job when it comes up. Great for driving lag bolts into 8x8 beams, stubburn lug nuts, large allen wrench bolts, you name it. No problems with the tool. Owned it for years.
Date published: 2013-04-01
Rated 5 out of 5 by from Excellent Tool! I routinely use this working on the gas rigs in PA. This makes short work of large bolts/nuts needing tightening or loosening. Time is always an issue for the work and this is a God Send! At home I use this on my auto repairing it. The batteries last almost forever. It IS heavy but the power you get is worth it. Most of my work is in places where electricity or air power is not available easily. This does the trick instead.
Date published: 2012-06-19
  • y_2017, m_2, d_18, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_4ZA94, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.