ST
MILWAUKEE

1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included

  • Item # 43XJ36
  • My Part #
  • Mfr. Model # 2759-22 48-11-1850
  • Catalog Page # N/A
  • UNSPSC # 27112713
1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $593.17 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cordless impact wrench applies a hammering-type impact for high fastening torque when tightening or loosening fasteners.

View More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Size 1/2"
  • Drive Configuration Straight
  • Max. Torque 220 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series M18 FUEL(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Battery Capacity 5.0Ah
  • Tool Length 6-1/8"
  • Tool Weight 4.1 lb.
  • Clutch Style Impact
  • Battery Included (3) 35GJ99
  • Battery Pack Replacement 35GJ99
  • Features REDLINK PLUS(TM) Intelligence, ONE-KEY(TM) Enabled
  • Includes M18(TM) and M12(TM) Multi-Voltage Charger, Belt Clip, Carrying Case
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.