Skip Content

DV
MILWAUKEE

1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 220 ft.-lb. Max. Torque, Battery Included

  • Item # 42UA01
  • My Part #
  • Mfr. Model # 42UA01
  • Catalog Page # N/A
  • UNSPSC # 27112713
Cordless Impact Wrench Kit,One Key,5.0Ah close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Size 1/2"
  • Drive Configuration Straight
  • Max. Torque 220 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Battery Capacity 5.0Ah
  • Tool Length 6-1/8"
  • Tool Weight 4.1 lb.
  • Clutch Style Impact
  • Battery Included (3) 35GJ99
  • Battery Pack Replacement 35GJ99
  • Features REDLINK PLUS(TM) Intelligence, ONE-KEY(TM) Enabled, Up to 4 Custom Performance Toggle Profiles
  • Includes M18(TM) and M12(TM) Multi-Voltage Charger, Belt Clip, Carrying Case, (2) Pack Black Fine Point Industrial Markers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms