Skip Content

WV
MILWAUKEE

1/2" Cordless Impact Wrench, 18.0 Voltage, 700 ft.-lb. Max. Torque, Bare Tool

  • Item # 22UT66
  • My Part #
  • Mfr. Model # 2763-20
  • Catalog Page # 686
  • UNSPSC # 27112713
Cordless Impact Wrench,Bare Tool,18.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $208.05 / each

Web Price $219.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

M18 FUEL™ High Torque Impact Wrench delivers up to 1200 ft.-lbs. of nut busting torque and 750 ft.-lbs. of fastening torque.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrenches
  • Item Cordless Impact Wrench
  • Drive Size 1/2"
  • Drive Configuration Straight
  • Max. Torque 700 ft.-lb.
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Series M18 FUEL(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 2300
  • Max. No Load RPM 1700
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Battery Capacity 4.0Ah
  • Tool Length 9"
  • Tool Weight 5.6 lb.
  • Clutch Style Friction Ring
  • Battery Pack Replacement 38D766
  • Features LED Worklight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


1/2 In Cordless Impact Wrench, 18.0 Voltage, 700 ft.-lb. Max. Torque, Bare Tool is rated 4.9 out of 5 by 37.
Rated 4 out of 5 by from very powerfull but a bit heavy it's one of the most powerfull tools i've ever got but I find it a bit heavy; also not having a protective cover is annoying since I like to keep my tools in a good shape
Date published: 2015-08-06
Rated 5 out of 5 by from Great product! I was at first a bit skeptical about this torque wrench. But after whizzing the rusted, gunked up lug nuts off of an old Ford pickup, I was skeptical no longer. I've been using it for more than a month now and I haven't found anything that this tool cannot tighten or loosen. This tool does things that my pneumatic tools can't really live up to. This is a great torque wrench, I don't think anyone would be disappointed if they purchased it.
Date published: 2015-08-06
Rated 5 out of 5 by from Power you want????? I say weight as a con, but really??? If you are going to buy this you have the arms of Thor feeling like you are carrying the thunder hammer. Because that's how this impact acts. I mean come on, 1000 foot pounds of nut busting torque, with a half inch cordless. I work at asphalt plants with rusted bolts fastening bearings, gearboxes, flights in mixing drums that have have hundreds of thousands of tons of material rolling over the nuts super heated, auger shafts rolling in fine dust. Other brands don't cut it. Been there tried that. Tim the tool man Taylor wishes he had this, he would make a velvety pillow just so it would be comfortable resting. Since I have had this gem, four other rock beasts have acquired this piece man marvel. Like I always say. I don't always cross thread bolts but when I do I ram that thing tight with an impact. I just hope the other guy has a torch. There is my piece of mind. Men buy it, women buy it for yourself or that special someone. There won't be loose nuts anymore. Yee yee
Date published: 2015-07-16
Rated 5 out of 5 by from Impact on mylife! I used my impact to remove lug nuts and it was as easy as ice melting in the sun. I usually dread removing rims with a cross tire iron. Always hurting the next day. This time using the milwaukee bad boy high torque impact #2763 was an impact on my life. No back pain just looking for more rims to rotate.
Date published: 2015-07-13
Rated 5 out of 5 by from Handy and powerful Steve uses it in our auto and tire repair shop. Works well and is portable.
Date published: 2015-07-13
Rated 5 out of 5 by from monster! I use this gun primarily at my own garage cause my compressor can't keep up with my air tools from work but I also use this at work specially when I'm working outside the garage and no access to air hose. This gun has so much power that you have to check if you're on mode 1 first or you'll break a lug. The accuracy of the first mode is dead on to 100 ft/lbs, used a torque wrench to confirm the torque. I baby my tools and I don't like to see major scratches on my power tools there for this product would be much awesome if it comes with a protective boot, so hard to find a local store or retailer for a boot specially here in toronto, Canada but I still gave it a full 5 star. very happy with this gun.
Date published: 2015-07-08
Rated 5 out of 5 by from THE MOST POWER OF ANY CORDLESS OR AIR !!!!!!!!!!!! CAR TRUCK MOWER HEAVY EQUIPMENT MECHANIC LOVE THE POWER IT HAS IN HIGH AND LOW IS GREAT FOR STARTING LONG THREADS.
Date published: 2015-07-07
Rated 5 out of 5 by from As Good As Air This is as good as my medium-heavy pneumatic wrench. It's my go-to wrench and unless I'm doing a lengthy quantity it's my full time wrench. Built-in light, no hoses, built like a tank, yet ergonomic. Strong as most 3/4" air wrenches, without the "hose-hassle." Once fully charged the battery will last for hours and is slow to discharge when not in use. I also purchased the Milwaukee drill-driver. This was a cost saver since it uses the same M18 battery. Bottom line: if you perform automotive drivetrain repair and maintenance this is your tool.
Date published: 2015-07-07
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_37
  • loc_en_US, sid_22UT66, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.