Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 0 to 350/0 to 600 ft./lb. Max. Torque, Battery Includ

  • Item# 7DH90
  • Mfr. Model# 2762-22 / 48-11-1840
  • Catalog Page# N/A
  • UNSPSC# 27112713
1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 0 to 350/0 to 600 ft./lb. Max. Torque, Battery Includ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $770.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Drive Size 1/2"
  • No Load RPM 0 to 1700
  • Blows per Minute 0 to 2400
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 8-3/4"
  • Corded/Cordless Cordless
  • Tool Weight 7 lb.
  • Max. Torque 0 to 350/0 to 600 ft./lb.
  • Handle Type Soft Grip, T
  • Battery Included (3) 38D766
  • Battery Pack Replacement 38D766
  • Battery Capacity 4.0Ah
  • Features POWERSTATE(TM) Brushless Motor, 2 Mode DRIVE CONTROL(TM), LED Light, 1/2" Anvil with Pin Detent
  • Includes M18 FUEL 1/2" High Torque Impact Wrench with Pin, (2) M18 4.0Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 6reviewers.
Rated 5 out of 5 by GREAT PRODUCT!!!! this is a great product with endless uses. i use this impact for everything for 3/8 bolt to 1 inch bolts and it does a great job. battery life exceeded my expectations. April 5, 2014
Rated 5 out of 5 by 600 ft pounds is wonderful! I really enjoy this product for working on cars, tractors and trailers. The ability not to be connected to an air hose and have more power has been a real treat! This unit is priced great for what you get! January 15, 2014
Rated 5 out of 5 by High Torque The torque is unbelievable and the tool is very resistant for heavy work October 2, 2013
Rated 5 out of 5 by Unbelievable runtime It runs and runs and runs it"s like a dream. I think it"s the best battery on the market. October 2, 2013
Rated 4 out of 5 by Works good It works very well but the extra weight is not much but the smaller 2.0 I find much easier when using tool for long periods of time. February 15, 2013
Rated 5 out of 5 by SUPER POWER COMPACT MASTER BLASTER Used for industrial work December 25, 2012
  • 2015-09-08T19:45:19.980-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_7DH90, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.