Skip Content

DV
MILWAUKEE

1/2" Cordless Impact Wrench Kit, 18.0 Voltage, 0 to 350/0 to 600 ft.-lb. Max. Torque, Battery Includ

  • Item # 42TZ64
  • My Part #
  • Mfr. Model # 42TZ64
  • Catalog Page # N/A
  • UNSPSC # 27112713
Cordless Impact Wrench Kit,18.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Size 1/2"
  • Drive Configuration Straight
  • Max. Torque 0 to 350/0 to 600 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Corded/Cordless Cordless
  • Handle Type Soft Grip, T
  • Battery Capacity 5.0Ah
  • Tool Length 8-3/4"
  • Tool Weight 7 lb.
  • Clutch Style Impact
  • Battery Included (3) 35GJ99
  • Battery Pack Replacement 35GJ99
  • Features LED Worklight, Pin Detent
  • Includes M18(TM) and M12(TM) Multi-Voltage Charger, Carrying Case, (2) Pack Black Fine Point Industrial Markers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms