Navigation Menu New

Access My Account, Order History, Lists and more here.

51EP23 552 UNSPSC # 23151820

On Board Truck Tire Inflator Gauge: 10 to 160 psi, Aluminum, 1/4" NPT Thread Size

  • Item # 51EP23
  • Mfr. Model # 552
  • UNSPSC # 23151820
  • Catalog Page # 962 962
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

On Board Truck Tire Inflator Gauge: 10 to 160 psi, Aluminum, 1/4" NPT Thread Size

  • Item # 51EP23
  • Mfr. Model # 552
  • UNSPSC # 23151820
  • Catalog Page # 962 962
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item On Board Truck Tire Inflator Gauge
  • Range 10 to 160 psi
  • Thread Size 1/4" NPT
  • Max. Safe Storage Temp. 250 Degrees F
  • Color/Finish Silver
  • Material Aluminum
  • Standards OSHA 1910.177
  • Features Dual Head Air Chuck, Glad Hand Coupler for Quick Connection to Onboard Compressor, Magnifying Viewing Window
  • Used For Inflating and Checking Pressure
  • Includes 50 ft Hose w/12 in Swivel Chuck
Back to Top